GLOVES CUT RESISTANT NIT FOAM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT NIT FOAM M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV66
  • Mfr. Model # 29JV66
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Gla
  • Gauge 10
  • Colour Green
  • Item Cut-Resistant Gloves
  • Standards ANSI/ISEA 105
  • Cuff Knit
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 0
  • Palm Material Natural Rubber
  • Thumb Style Wing
  • Stitching Material Polyester
  • Knuckle Padding Material High-Performance Polyethylene
  • ANSI Cut Grams Greater Than1,500
  • Finger Material High-Performance Polyethylene
  • ANSI Abrasion Cycles Greater Than1,000
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight 0.154 lb.
  • Back Material Kevlar(R)
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 9-1/2"
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Size Medium
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list