Skip Content
GLOVES CUT RESISTANT NIT FOAM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT NIT FOAM M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV56
  • Mfr. Model # 29JV56
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Gray/Black
  • Item Cut-Resistant Gloves
  • Gauge 13
  • Cuff Knit
  • Standards ANSI/ISEA 105
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 3
  • Thumb Style Wing
  • Palm Material Natural Rubber
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI Abrasion Cycles Greater Than1,000
  • ANSI Cut Grams Greater Than1,000
  • Finger Material High-Performance Polyethylene
  • Finger Style Full
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list