GLOVES CUT RESISTANT LVL 2 M PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES CUT RESISTANT LVL 2 M PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2ZMF1
  • Mfr. Model # 2ZMF1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Gray
  • Application Automotive Assembly, Glass Handling, Industrial General Work
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • Standards ASTM F1790-97
  • ANSI/ISEA Abrasion Level 5
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • ANSI Cut Grams 200
  • ANSI Puncture Newtons 10
  • ANSI Abrasion Cycles 3000
  • Finger Style Full
  • Finger Material Nitrile
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight 0.12 lb.
  • ANSI/ISEA Puncture Level 0
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Material Nitrile
  • Glove Length 9-1/2"
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list