GLOVES CUT RESISTANT LVL 2 L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT LVL 2 L PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2ZMF2
  • Mfr. Model # 2ZMF2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray
  • Application Automotive Assembly, Glass Handling, Industrial General Work
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Standards ASTM F1790-97
  • Cuff Knit
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Thumb Style Straight
  • ANSI Puncture Newtons 10
  • ANSI Abrasion Cycles 3000
  • ANSI Cut Grams 200
  • Finger Material Nitrile
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight 0.14 lb.
  • ANSI/ISEA Puncture Level 0
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10"
  • Glove Coating Finish Foam
  • Glove Size Large
  • Glove Coating Material Nitrile
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list