GLOVES CUT RESISTANT LVL 2 2XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT LVL 2 2XL PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2ZMF4
  • Mfr. Model # 2ZMF4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Automotive Assembly, Glass Handling, Industrial Ge
  • Colour Gray
  • Item Cut-Resistant Gloves
  • Standards ASTM F1790-97
  • Cuff Knit
  • Gauge 13
  • Palm Material Nitrile
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • ANSI Cut Grams 200
  • ANSI Abrasion Cycles 3,000
  • Finger Material Nitrile
  • ANSI Puncture Newtons 10
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight 0.11 lb.
  • Suggested Use Environment Dry/Light Oil
  • ANSI/ISEA Puncture Level 0
  • Glove Length 10-3/4"
  • Glove Size 2X-Large
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list