GLOVES CUT RESISTANT GRAY XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT GRAY XL PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5MPR0
  • Mfr. Model # 5MPR0
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Colour Gray
  • Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Item Cut-Resistant Gloves
  • Cuff Safety
  • Palm Material Split Cowhide Leather
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Back Material Split Cowhide/Canvas
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 4
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Stitching Material Kevlar(R)
  • Glove Size X-Large
  • Glove Cut Gunn
  • Suggested Use Environment Dry
  • Glove Length 11"
  • Glove Coating Coverage Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list