GLOVES CUT RESISTANT GRAY/WHITE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT GRAY/WHITE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L419
  • Mfr. Model # 19L419
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Colour Gray/White
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Serged Elastic Edge
  • Standards EN 388
  • Palm Material 4 Way Spandex/Synthetic Leather Palm/Rubber
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Finger Style Full
  • ANSI/ISEA Puncture Level 2
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry
  • Glove Coating Material Polyurethane
  • Glove Length 10-1/4"
  • Glove Size X-Large
  • Glove Coating Finish Smooth
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list