GLOVES CUT RESISTANT GRAY/WHITE S P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT GRAY/WHITE S P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS19L416
  • Mfr. Model # 19L416
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gray/White
  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Item Cut-Resistant Gloves
  • Gauge 13
  • Standards EN 388
  • Cuff Serged Elastic Edge
  • Palm Material 4 Way Spandex/Synthetic Leather Palm/Rubber
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Straight
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Dry
  • Glove Coating Material Polyurethane
  • Glove Length 9"
  • Glove Size Small
  • Glove Coating Finish Smooth
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list