GLOVES CUT RESISTANT GRAY S PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT GRAY S PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5MPP9
  • Mfr. Model # 5MPP9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Colour Gray
  • Item Cut-Resistant Gloves
  • Cuff Safety
  • Palm Material Split Cowhide Leather
  • Back Material Split Cowhide/Canvas
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Abrasion Level 4
  • Finger Style Full
  • Puncture Resistant Yes
  • Abrasion Resistant Yes
  • Stitching Material Kevlar(R)
  • Glove Size Small
  • Suggested Use Environment Dry
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list