!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, LEATHER PALM LEATHER COVERAGE, FULL

LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, LEATHER PALM LEATHER COVERAGE, FULL

CONDOR

LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, LEATHER PALM LEATHER COVERAGE, FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, LEATHER PALM LEATHER COVERAGE, FULL

LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, LEATHER PALM LEATHER COVERAGE, FULL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.70 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR3AB57
  • Mfr. Model # 3AB57
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.7 lbs

Product Details

These grey Condor leather gloves are size large and are made with Kevlar and cowhide leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger and have a safety cuff.

Technical Specs

  • Item Leather Gloves
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Insulated No
  • Leather Coverage Style Leather Palm
  • Glove Length 10 3/4 in
  • Thumb Style Wing
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour Grey
  • Palm Material Cowhide
  • Size- Alpha L
  • Palm Colour Grey
  • Pairs per Package 12
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Force Less Than 149 N
  • Colour Grey
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A3
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Standard
  • Glove Back Material Kevlar(R)
  • Series Condor
  • Size- Numeric 9
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Cycles Greater than 3,000
  • ANSI/ISEA Puncture Level 4
  • Glove Coating Coverage Palm and Fingers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list