Skip Content
GLOVES CUT RESISTANT BLACK XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT BLACK XL PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3NZA5
  • Mfr. Model # 3NZA5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Application Material Handling
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • ANSI/ISEA Abrasion Level 1
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 2
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight Light
  • Glove Size X-Large
  • Glove Cut Clute
  • Glove Length 10"
  • Suggested Use Environment Dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list