GLOVES CUT RESISTANT BLACK/RED XL P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES CUT RESISTANT BLACK/RED XL P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J478
  • Mfr. Model # 33J478
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Colour Black/Red
  • Item Cut-Resistant Gloves
  • Cuff Serged Elastic Edge
  • Palm Material 50% Polyurethane, 50% Nylon
  • ANSI/ISEA Cut Level 2
  • Back Material Spandex
  • Stitching Material Polyester
  • Finger Style Full
  • Knuckle Padding Material TPU (100% Polyurethane)
  • Puncture Resistant No
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Standards ANSI/ISEA Cut Level 3
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 11"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list