Skip Content
GLOVES CUT RESISTANT BLACK/RED M PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT BLACK/RED M PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J476
  • Mfr. Model # 33J476
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Colour Black/Red
  • Item Cut-Resistant Gloves
  • Cuff Serged Elastic Edge
  • Back Material Spandex
  • Palm Material 50% Polyurethane, 50% Nylon
  • Cut Resistant Yes
  • Finger Style Full
  • Knuckle Padding Material TPU (100% Polyurethane)
  • Stitching Material Polyester
  • ANSI/ISEA Cut Level 2
  • Puncture Resistant No
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Standards ANSI/ISEA Cut Level 3
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10-1/2"
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list