GLOVES CUT RESISTANT BLACK/RED L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT BLACK/RED L PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J482
  • Mfr. Model # 33J482
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black/Red
  • Item Cut-Resistant Gloves
  • Cuff Serged Elastic Edge
  • Palm Material 50% Polyurethane, 50% Nylon
  • Back Material Spandex
  • Knuckle Padding Material 100% Rubber
  • ANSI/ISEA Cut Level 2
  • Stitching Material Polyester
  • Finger Style Full
  • Puncture Resistant No
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Standards ANSI/ISEA Cut Level 2
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10-1/2"
  • Glove Coating Finish Dotted
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Large
  • Glove Coating Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list