Skip Content
GLOVES CUT RESISTANT BLACK/RED 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CUT RESISTANT BLACK/RED 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J484
  • Mfr. Model # 33J484
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Cut-Resistant Gloves
  • Colour Black/Red
  • Cuff Serged Elastic Edge
  • ANSI/ISEA Cut Level 2
  • Back Material Spandex
  • Palm Material 50% Polyurethane, 50% Nylon
  • Stitching Material Polyester
  • Knuckle Padding Material 100% Rubber
  • Finger Style Full
  • Puncture Resistant No
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Standards ANSI/ISEA Cut Level 2
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10-3/4"
  • Glove Size 2X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Dotted
  • Glove Coating Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list