Skip Content
GLOVES CUT RESISTANT BLACK/RED 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT BLACK/RED 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J479
  • Mfr. Model # 33J479
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Colour Black/Red
  • Cuff Serged Elastic Edge
  • Item Cut-Resistant Gloves
  • Palm Material 50% Polyurethane, 50% Nylon
  • ANSI/ISEA Cut Level 2
  • Back Material Spandex
  • Stitching Material Polyester
  • Knuckle Padding Material TPU (100% Polyurethane)
  • Finger Style Full
  • Puncture Resistant No
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Standards ANSI/ISEA Cut Level 3
  • Glove Size 2X-Large
  • Glove Length 11-3/4"
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list