GLOVES CUT RESISTANT BLACK L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES CUT RESISTANT BLACK L PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3NZA6
  • Mfr. Model # 3NZA6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Material Handling
  • Colour Black
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 2
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight Medium
  • Glove Length 9-1/2"
  • Suggested Use Environment Dry
  • Glove Size Large
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list