GLOVES CUT RESISTANT BK/WHITE 1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES CUT RESISTANT BK/WHITE 1 PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29PH98
  • Mfr. Model # 29PH98
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Black/White
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Standards ANSI/ISEA 105-2011
  • Cuff Knit
  • Palm Material High-Performance Polyethylene/Polyurethane
  • Back Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI/ISEA Cut Level 2
  • Thumb Style Wing
  • ANSI Cut Grams Greater Than 500
  • Finger Material High-Performance Polyethylene/Polyurethane
  • Finger Style Full
  • Abrasion Resistant No
  • Puncture Resistant No
  • Weight 0.15 lb.
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Glove Length 10"
  • Glove Size X-Large
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Coating Coverage None
  • Glove Lining Material - Cut Resistant HPPE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list