Skip Content
GLOVES CUT RESIST POLYURTHANE SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESIST POLYURTHANE SZ 6

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13SXPU6
  • Mfr. Model # S13SXPU6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.09 lbs

Product Details

White Polyurethane Palm Coating, on a Cut-Resistant White Dyneema(r) Liner, Glove Size 6, ANSI/ISEA Puncture Level 2, Back Material Dyneema(r), Gauge 13, Knuckle Padding Material HPPE, Standards ASTM ANSI Puncture Resistance Level A2, Application Sharp Steel,Sheet Metal,Glass Handling,Metal fabrication,Circuit Boards,Food Applications

Technical Specs

  • Item White Polyurethane Palm Coating, on a Cut-Resistant White Dyneema(R) Liner
  • Application Sharp Steel,Sheet Metal,Glass Handling,Metal fabrication,Circuit Boards,Food Applications
  • Gauge 13
  • Standards ASTM ANSI Puncture Resistance Level A2
  • ANSI/ISEA Puncture Level 2
  • Back Material Dyneema(R)
  • Knuckle Padding Material HPPE
  • Glove Size 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list