GLOVES CUT RESIST LATEX COAT SZ S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESIST LATEX COAT SZ S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR21AH58
  • Mfr. Model # 21AH58
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour Yellow/Blue
  • Item Cut-Resistant Gloves
  • Application Maintenance and Mechanics', Machine Repair, Extrication, Mining
  • Gauge 10
  • Cuff Knit
  • Palm Material Latex
  • Standards ASTM, ANSI/ISEA
  • Back Material Kevlar(R)
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 4
  • Thumb Style Wing
  • Stitching Material Polyester
  • Finger Material Latex/Kevlar(R)
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Weight 85 lb.
  • Suggested Use Environment Dry
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Small
  • Glove Length 8"
  • Glove Coating Finish Crinkled
  • Glove Cut Clute
  • Glove Coating Material Natural Rubber Latex
  • Series Condor
  • ANSI/ISEA Puncture Level 0
  • Knuckle Padding Material Kevlar(R)
  • ANSI Abrasion Cycles Greater Than 1000
  • ANSI Cut Grams 2449
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list