GLOVES CUT RESIST K/W DOTS 2 SIDES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESIST K/W DOTS 2 SIDES

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM910C10
  • Mfr. Model # 910C10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Razor Knives, Material Handling, Warehousing, Commercial Fishing, Glass Handling
  • Colour White
  • Gauge 10
  • Item Cut Resistant Glove
  • Standards ANSI
  • Cuff Knit
  • Palm Material PVC
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Straight
  • Finger Style Full Finger
  • ANSI Abrasion Cycles Greater Than500
  • ANSI Puncture Newtons Less Than100
  • ANSI Cut Grams Greater Than 1500
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Glove Size X-Large
  • Suggested Use Environment Dry
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Dotted
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list