GLOVES CUT-RESIST HPT PALM WINTER 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT-RESIST HPT PALM WINTER 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGCR1GRHW8
  • Mfr. Model # GCR1GRHW8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Product Details

Rough-dipped HPT(TM) (Hydropellant Technology) palm-coated cut-resistant gloves with an added thermal liner for cold-weather wear. Excellent durability with great grip, abrasion and water resistance. Seamless machine knit liner. CE/EN388 rating 4341. Canadian Food Inspection Agency (CFIA) accepted. Size 8.

Technical Specs

  • Item Cut-Resistant Gloves
  • Colour Gray/Black
  • Cuff Serged Elastic Edge
  • Standards CE/EN388 rating 4341
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list