GLOVES CUT-RESIST HPT PALM 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT-RESIST HPT PALM 7

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGCR1GRH7
  • Mfr. Model # GCR1GRH7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Cut-resistant gloves with rough-dipped HPT(TM) (Hydropellant Technology) palm coating. Excellent durability with great grip, abrasion and water resistance. Seamless machine knit liner. CE/EN388 rating 4341. Canadian Food Inspection Agency (CFIA) accepted. Size 7.

Technical Specs

  • Item Cut-Resistant Gloves
  • Colour Gray/Black
  • Cuff Serged Elastic Edge
  • Standards CE/EN388 4341
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list