Skip Content
GLOVES CUT RESIST FULL LEATH LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CUT RESIST FULL LEATH LEVEL

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX5033-11
  • Mfr. Model # 5033-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2458
  • Shipping Weight 0.5 lbs

Product Details

SteelLeather(R) III 5033, cut resistant, full leather, level 5, size 11.

Technical Specs

  • Item Glove, Cut Resistant, Full Leather, Level 5
  • Colour White
  • Application Wood Manufacturing, Wood Handling, Paper/Pulp Manufacturing, Industrial Work, Metal Fabrication And General Work
  • Gauge N/A
  • Cuff Slip Fit
  • Standards CE 4532 , ANSI/ISEA CUT 5
  • Weight 7.5 oz.
  • Back Material leather
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams Greater than 3500
  • ANSI Abrasion Cycles No tested - ANSI standard
  • Thumb Style Straight
  • Stitching Material Core Spun Thread
  • ANSI Puncture Newtons 81.7
  • Finger Style Full
  • Finger Material Cow Grain Leather
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list