GLOVES CUT + PUNCTURE RESIST MECH 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT + PUNCTURE RESIST MECH 2XL

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4018XXL
  • Mfr. Model # 4018-XXL (11)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2458
  • Shipping Weight 0.35 lbs

Product Details

Cut and puncture resistant gloves, combines the comfort and dexterity of a mechanics style glove with added cut and puncture protection.

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Colour Blue/Black
  • Cuff Hook-and-Loop
  • Standards CE 4522 , ANSI/ISEA CUT 5
  • Item Gloves, Cut and Puncture Resistant, Synthetic Leather Palm
  • ANSI/ISEA Cut Level 5
  • Thumb Style Straight
  • Finger Material Synthetic Leather
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Puncture Resistant Yes
  • Weight 0.40 lbs.
  • Back Material Spandex
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level Not Tested
  • Knuckle Padding Material IR-X
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams 3,941
  • ANSI Abrasion Cycles Not Tested - ANSI Standard
  • ANSI Puncture Newtons 66.5
  • Palm Material Faux Leather
  • Glove Size 2X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list