Skip Content
GLOVES CUT + PUNCTURE RESIST MECH L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CUT + PUNCTURE RESIST MECH L

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX4018L
  • Mfr. Model # 4018L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2458
  • Shipping Weight 0.312 lbs

Product Details

Cut and puncture resistant gloves, combines the comfort and dexterity of a mechanics style glove with added cut and puncture protection.

Technical Specs

  • Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
  • Colour Blue/Black
  • Cut Clute
  • Item Gloves, Cut and Puncture Resistant, Synthetic Leather Palm
  • Size Large
  • Cuff Hook-and-Loop
  • Standards CE 4522 , ANSI/ISEA CUT 5
  • Lining High-Performance Polyethylene/SuperFabric(R)/Kevlar(R)
  • Coating Coverage Fingers
  • Thumb Style Straight
  • Coating Material Uncoated
  • ANSI/ISEA Cut Level 5
  • Finger Style Full
  • Finger Material Synthetic Leather
  • Abrasion Resistant Yes
  • Cut Resistant Yes
  • Suggested Use Environment Dry
  • Puncture Resistant Yes
  • Weight 0.40 lbs.
  • Hand Full
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams 3,941
  • ANSI Abrasion Cycles Not Tested - ANSI Standard
  • ANSI Puncture Newtons 66.5
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level 2
  • Back Material Spandex
  • Palm Material Faux Leather
  • Knuckle Padding Material IR-X
  • Glove Size Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Cut Clute

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List