Skip Content
GLOVES CUT+PUNCT RESIST WRINKL COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CUT+PUNCT RESIST WRINKL COAT

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX9011-8
  • Mfr. Model # 9011-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2457
  • Shipping Weight 0.26 lbs

Product Details

Cut & puncture resistant, knit shell, wrinkle rubber coated glove, size 8. Very high cut resistance, ISEA level 5 palm and fingers. Puncture protection on the palm. High comfort and dexterity. Wrinkle rubber coating for superb grip. Machine washable.

Technical Specs

  • Application Waste Handling, Glass Handling, Metal Handling, Lumber Handling And General Work
  • Item Glove, Cut and Puncture Resistant, Knit Shell, Wrinkle Rubber Coated
  • Cuff Elastic
  • Standards CE 4544 , ANSI/ISEA CUT 5
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Finger Material Cotton Shell
  • Suggested Use Environment Dry/Light Oil
  • Colour Red/Black
  • Gauge 13
  • Weight 7 oz.
  • Back Material Cotton Blend Shell
  • ANSI Abrasion Cycles No tested - ANSI standard
  • ANSI Puncture Newtons 171
  • ANSI Cut Grams Greater than 4000
  • Palm Material Cotton Blend Shell with Wrinkle Rubber
  • Glove Size Medium
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Crinkled
  • Glove Coating Material Natural Rubber Latex
  • Glove Cut Clute

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list