Skip Content
GLOVES CUT 5 RESIST PU CTD HPPE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT 5 RESIST PU CTD HPPE XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON69-550-10
  • Mfr. Model # 69-550-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Metal Part Assembly, HVAV, Roofing, Landscaping, Construction, Electrical Wiring, General Tool Handling, Glass Handling, Demolition Debris Handling
  • Colour Salt&Pepper/Gray
  • Gauge 13
  • Item Cut Resistant
  • Standards EN 388,
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • Back Material HPPE, High Performance Polyethylene
  • Abrasion Resistant EN388 Level 4
  • Puncture Resistant EN388 Level 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list