GLOVES CUT 2 RESIST NITRL CTD XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT 2 RESIST NITRL CTD XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON69-250-10
  • Mfr. Model # 69-250-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Automotive, Construction, Carpentery/General Trade, Durable Goods,Fishery/Aquaculture,Metal Fabrication,Wire/Cable Handling, Brickwork/Masonry/Concrete and Warehouse/Inventory
  • Colour Yellow/Black
  • Item Cut Resistant
  • Gauge 13
  • Cuff Knit Wrist
  • Standards EN 388 4342,
  • Palm Material Nitrile
  • Back Material Aramid Fibers
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • Puncture Resistant ANSI Level 4
  • Abrasion Resistant Yes
  • Weight 62 g
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams N/A
  • Finger Material Nitrile
  • ANSI Abrasion Cycles N/A
  • ANSI Puncture Newtons N/A
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list