Skip Content
GLOVES CTD LITE -18G NYLON/FOAM NBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CTD LITE -18G NYLON/FOAM NBR

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFW9613PXL
  • Mfr. Model # W9613PXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Oil Grip
  • Colour Blue
  • Gauge 18
  • Item Glove
  • Length 13"
  • Size X-Large
  • Resists Oils, Moisture
  • Cuff Knit Wrist
  • Lining Nylon
  • Coating Material Breathable Nitrile Foam
  • Coating Coverage Palm
  • Standards EN388:2003
  • Suggested Use Environment Dry, Light Oil and Oily
  • ANSI Cut Grams N/A
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list