Skip Content
GLOVES CTD FC- 13G NYLON/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CTD FC- 13G NYLON/FOAM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFW9611PXL
  • Mfr. Model # W9611PXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Assembly, Manufacturing, Small Parts Handling, General Purpose.
  • Colour Black Nitrile Gray Shell
  • Gauge 13
  • Item Glove
  • Size X-Large
  • Length 13"
  • Cuff Knit Wrist
  • Lining Seamless Shell Nylon Liners
  • Resists Oils, Moisture
  • Coating Material Breathable Nitrile Foam
  • Coating Coverage Full
  • Standards EN388:2003
  • Thumb Style Straight
  • ANSI Cut Grams N/A
  • Suggested Use Environment Dry, Light Oil and Oily

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list