GLOVES CTD FC- 13G NYLON/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES CTD FC- 13G NYLON/FOAM

MEMPHIS GLOVE

Web Price : $5.85 / PAIR

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFW9611PL
  • Mfr. Model # W9611PL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Assembly, Manufacturing, Small Parts Handling, General Purpose.
  • Gauge 13
  • Colour Black Nitrile Gray Shell
  • Item Glove
  • Length 13"
  • Size Large
  • Cuff Knit Wrist
  • Lining Seamless Shell Nylon Liners
  • Coating Coverage Full
  • Resists Oils, Moisture
  • Coating Material Breathable Nitrile Foam
  • Thumb Style Straight
  • ANSI Cut Grams N/A
  • Standards EN388:2003
  • Suggested Use Environment Dry, Light Oil and Oily

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list