GLOVES CRYOGEN 27IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CRYOGEN 27IN BLUE

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAG99CRBESHLGP
  • Mfr. Model # G99CRBESHLGP
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Waterproof Cryogenic Liquids
  • Colour Blue
  • Item Shoulder Length Cryogenic Gloves
  • Temp. Range -260 to -300 Degrees F
  • Standards EN 511
  • Lining Olefin/Polyester
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list