GLOVES CR NITRILE UNLND 9MIL GR 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CR NITRILE UNLND 9MIL GR 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRN9U10
  • Mfr. Model # GRN9U10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.1 lbs

Product Details

Green unlined nitrile gloves. 9 mil thickness, 11-1/2 inches in length. Chemical, fat and oil resistant. Silicone-free to provide less risk of contamination to products. Pebble finish helps make wet handling easier and safer. Canadian Food Inspection Agency accepted (CFIA). Size 10.

Technical Specs

  • Colour Green
  • Application General Use
  • Item Chemical Resistant Gloves
  • Cuff Rolled
  • Resists Chemicals, Fats, Oils
  • Supported / Unsupported Unsupported
  • Standards CFIA
  • Lining Unlined
  • Special Features Silicone-Free to Provide Less Risk of Contamination to Products, Pebble Finish Helps Make Wet Handling Easier and Safe
  • Glove Size 10
  • Glove Length 11-1/2"
  • Glove Color Family Green
  • Glove Thickness 9.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list