Skip Content
GLOVES CR NITRILE UNLND 11MIL GR 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CR NITRILE UNLND 11MIL GR 9

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRN11U9
  • Mfr. Model # GRN11U9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.11 lbs

Product Details

Green unlined nitrile gloves. 11 mil thickness, 12 inches in length. Chemical, fat and oil resistant. Silicone-free to provide less risk of contamination to products. Pebble finish helps make wet handling easier and safer. Canadian Food Inspection Agency accepted (CFIA). Size 9.

Technical Specs

  • Application General Use
  • Finish Pebbeled
  • Item Chemical Resistant Gloves
  • Colour Green
  • Material Nitrile (Silicone Free)
  • Length 12"
  • Cuff Rolled
  • Size 9
  • Thickness 11 Mil
  • Standards Cfai
  • Resists Chemicals, Fats, Oils
  • Supported / Unsupported Unsupported
  • Lining Unlined
  • Special Features Silicone-Free to Provide Less Risk of Contamination to Products, Pebble Finish Helps Make Wet Handling Easier and Safe
  • Glove Length 12"
  • Glove Size 9
  • Glove Color Family Green
  • Glove Thickness 11.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List