Skip Content
GLOVES CR NITRILE UNLND 11MIL GR 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CR NITRILE UNLND 11MIL GR 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRN11U10
  • Mfr. Model # GRN11U10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.15 lbs

Product Details

Green unlined nitrile gloves. 11 mil thickness, 12 inches in length. Chemical, fat and oil resistant. Silicone-free to provide less risk of contamination to products. Pebble finish helps make wet handling easier and safer. Canadian Food Inspection Agency accepted (CFIA). Size 10.

Technical Specs

  • Application General Use
  • Finish Pebbeled
  • Item Chemical Resistant Gloves
  • Length 12"
  • Colour Green
  • Material Nitrile (Silicone Free)
  • Size 10
  • Thickness 11 Mil
  • Resists Chemicals, Fats, Oils
  • Cuff Rolled
  • Supported / Unsupported Unsupported
  • Standards Cfai
  • Lining Unlined
  • Special Features Silicone-Free to Provide Less Risk of Contamination to Products, Pebble Finish Helps Make Wet Handling Easier and Safe
  • Glove Thickness 11.00 mil
  • Glove Length 12"
  • Glove Size 10
  • Glove Color Family Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list