GLOVES CR NITRILE FLOCK 15MIL GR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES CR NITRILE FLOCK 15MIL GR 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRN15F8
  • Mfr. Model # GRN15F8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.14 lbs

Product Details

Green flock-lined nitrile gloves. 15 mil thickness, 12-1/2 inches in length. Flock lining adds snag, puncture and abrasion protection. Chemical, fat and oil resistant. Silicone-free to provide less risk of contamination to products. Pebble-texture finish helps make wet handling easier and safer. Canadian Food Inspection Agency accepted (CFIA). Size 8.

Technical Specs

  • Application General Use
  • Colour Green
  • Item Chemical Resistant Gloves
  • Cuff Rolled
  • Standards CFIA
  • Resists Chemicals, Fats, Oils
  • Supported / Unsupported Supported
  • Lining Flock
  • Special Features Flock Lining Adds Snag, Puncture and Abrasion Protection, Silicone-Free to Provide Less Risk of Contamination to Products, Pebble Finish Helps Make Wet Handling Easier and Safe
  • Glove Length 12-1/2"
  • Glove Size 8
  • Glove Color Family Green
  • Glove Thickness 15.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list