Skip Content
GLOVES CR NITRILE FLOCK 15MIL GR 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CR NITRILE FLOCK 15MIL GR 11

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRN15F11
  • Mfr. Model # GRN15F11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.17 lbs

Product Details

Green flock-lined nitrile gloves. 15 mil thickness, 12-1/2 inches in length. Flock lining adds snag, puncture and abrasion protection. Chemical, fat and oil resistant. Silicone-free to provide less risk of contamination to products. Pebble-texture finish helps make wet handling easier and safer. Canadian Food Inspection Agency accepted (CFIA). Size 11.

Technical Specs

  • Length 12-1/2"
  • Colour Green
  • Item Chemical Resistant Gloves
  • Finish Pebbeled
  • Application General Use
  • Material Nitrile (Silicone Free)
  • Size 11
  • Cuff Rolled
  • Thickness 15 Mil
  • Resists Chemicals, Fats, Oils
  • Supported / Unsupported Supported
  • Standards Cfai
  • Lining Flock
  • Special Features Flock Lining Adds Snag, Puncture and Abrasion Protection, Silicone-Free to Provide Less Risk of Contamination to Products, Pebble Finish Helps Make Wet Handling Easier and Safe
  • Glove Length 12-1/2"
  • Glove Size 11
  • Glove Thickness 15.00 mil
  • Glove Color Family Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list