GLOVES CR DISP NITRILE 100PK BLU 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

GLOVES CR DISP NITRILE 100PK BLU 9

CONDOR

Web Price : $12.67 / BOX

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGDN5PF9
  • Mfr. Model # GDN5PF9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2397
  • Shipping Weight 1.4 lbs

Product Details

Blue, chemical resistant disposable gloves. 5 mil nitrile. Microtextured finish. Latex rubber and powder free. Marked chemical resistance to oils, fuels and some organic solvents. Excellent wet/dry grip. Use for chemical handling, petrochemicals and in food industry. Canadian Food Inspection Agency (CFIA) accepted. Non-sterile for medical use. 100/box. Size 9 (Large).

Technical Specs

  • Application Chemical Handling, Petrochemicals, Food industry
  • Length 9-1/2"
  • Colour Blue
  • Item Disposable Gloves
  • Material Nitrile
  • Size 9 (Large)
  • Cuff Rolled
  • Resists Oils, Fuels, Some Organic Solvents
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Sold As Box of 100
  • Palm Thickness 5.00 mil
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size Large
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list