GLOVES CR 27MIL LATX/NEO/BLND OR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES CR 27MIL LATX/NEO/BLND OR 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRL27L8
  • Mfr. Model # GRL27L8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2407
  • Shipping Weight 0.24 lbs

Product Details

Orange, flock-lined, chemical resistant gloves. Natural rubber latex, neoprene and blended synthetic rubber blend. Roughened finish. 27 mil thickness. 13 inch in length. Wax and silicone free. Superior grip palm and fingers. Neoprene resists most chemicals. Canadian Food Inspection Agency (CFIA) accepted. Size 8.

Technical Specs

  • Application Janitorial, Food Processing, General Maintenance
  • Colour Orange
  • Item Chemical Resistant Gloves
  • Cuff Rolled
  • Resists Most Chemicals
  • Standards
  • Lining Flock
  • Supported / Unsupported Supported
  • Special Features Blended Synthetic Rubber, Wax and Silicone Free, Superior Grip Palm and Fingers
  • Glove Length 12-1/2"
  • Glove Size 8
  • Glove Thickness 27.00 mil
  • Glove Color Family Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list