Skip Content
GLOVES CR 27MIL LATX/NEO/BLND OR 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CR 27MIL LATX/NEO/BLND OR 11

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRL27L11
  • Mfr. Model # GRL27L11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2407
  • Shipping Weight 0.31 lbs

Product Details

Orange, flock-lined, chemical resistant gloves. Natural rubber latex, neoprene and blended synthetic rubber blend. Roughened finish. 27 mil thickness. 13 inch in length. Wax and silicone free. Superior grip palm and fingers. Neoprene resists most chemicals. Canadian Food Inspection Agency (CFIA) accepted. Size 11.

Technical Specs

  • Colour Orange
  • Application Janitorial, Food Processing, General Maintenance
  • Finish Roughened
  • Item Chemical Resistant Gloves
  • Length 12-1/2"
  • Material Natural Rubber Latex/Neoprene/Blended Synthetic Rubber
  • Size 11
  • Cuff Rolled
  • Resists Most Chemicals
  • Thickness 27 mil
  • Standards CFIA
  • Lining Flock
  • Supported / Unsupported Supported
  • Special Features Blended Synthetic Rubber, Wax and Silicone Free, Superior Grip Palm and Fingers
  • Glove Length 12-1/2"
  • Glove Color Family Orange
  • Glove Thickness 27.00 mil
  • Glove Size 11

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list