!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
GLOVES CR 18MIL NAT RUB LATEX YL 7

GLOVES CR 18MIL NAT RUB LATEX YL 7

CONDOR

GLOVES CR 18MIL NAT RUB LATEX YL 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES CR 18MIL NAT RUB LATEX YL 7

GLOVES CR 18MIL NAT RUB LATEX YL 7

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRGRL20L7
  • Mfr. Model # GRL20L7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
COATED GLOVES, SIZE 7, GREEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.99 / PAIR

EHC: EHC :

Product Details

Yellow, flock-lined, chemical resistant natural rubber latex gloves. 18 mil thickness. 12 inch in length. Pebble textured palm and fingers. Excellent cut, puncture and tear resistance. Withstands water, alcohol and some ketones. Poor chemical resistance against organic solvents. Canadian Food Inspection Agency (CFIA) accepted. Size 7.

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Colour Family Yellow
  • Glove Size Small (7)
  • Standards CFIA
  • Colour Yellow
  • Glove Length 12 in
  • Glove Thickness 18.00 mil
  • Supported / Unsupported Supported

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list