GLOVES CR 18MIL NAT RUB LATEX YL 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES CR 18MIL NAT RUB LATEX YL 11

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRL20L11
  • Mfr. Model # GRL20L11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2407
  • Shipping Weight 0.15 lbs

Product Details

Yellow, flock-lined, chemical resistant natural rubber latex gloves. 18 mil thickness. 12 inch in length. Pebble textured palm and fingers. Excellent cut, puncture and tear resistance. Withstands water, alcohol and some ketones. Poor chemical resistance against organic solvents. Canadian Food Inspection Agency (CFIA) accepted. Size 11.

Technical Specs

  • Item Chemical Resistant Gloves
  • Application Janitorial, Food Processing, General Maintenance
  • Colour Yellow
  • Cuff Rolled
  • Standards CFIA
  • Resists Cuts, Punctures, Tears, Water, Alcohol, Some ketones (Poor Chemical Resistance Against Organic Solvents)
  • Supported / Unsupported Supported
  • Lining Flock
  • Special Features Pebble Textured Palm and Fingers
  • Glove Length 12"
  • Glove Size 11
  • Glove Color Family Yellow
  • Glove Thickness 18.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list