Skip Content
GLOVES CR 18MIL NAT RUB LATEX YL 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CR 18MIL NAT RUB LATEX YL 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGRL20L10
  • Mfr. Model # GRL20L10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2407
  • Shipping Weight 0.16 lbs

Product Details

Yellow, flock-lined, chemical resistant natural rubber latex gloves. 18 mil thickness. 12 inch in length. Pebble textured palm and fingers. Excellent cut, puncture and tear resistance. Withstands water, alcohol and some ketones. Poor chemical resistance against organic solvents. Canadian Food Inspection Agency (CFIA) accepted. Size 10.

Technical Specs

  • Application Janitorial, Food Processing, General Maintenance
  • Colour Yellow
  • Item Chemical Resistant Gloves
  • Finish Pebbled
  • Length 12"
  • Material Natural Rubber Latex
  • Size 10
  • Cuff Rolled
  • Resists Cuts, Punctures, Tears, Water, Alcohol, Some ketones (Poor Chemical Resistance Against Organic Solvents)
  • Thickness 18 mil
  • Lining Flock
  • Standards CFIA
  • Supported / Unsupported Supported
  • Special Features Pebble Textured Palm and Fingers
  • Glove Length 12"
  • Glove Size 10
  • Glove Color Family Yellow
  • Glove Thickness 18.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list