GLOVES COWHIDE UNLINED PALM S/CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES COWHIDE UNLINED PALM S/CUFF

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG03067MED
  • Mfr. Model # 03067MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2427
  • Shipping Weight 0.26 lbs

Product Details

Standard quality cowhide glove, unlined palm, safety cuff. Size: Medium.

Technical Specs

  • Item Standard Quality, Medium
  • Application Fitting
  • Cuff Safety
  • Lining Unlined
  • Leather Palm Material Cowhide
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list