Skip Content
GLOVES COVER CLASS 2 W/6IN CUF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES COVER CLASS 2 W/6IN CUF

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG05211-10
  • Mfr. Model # 05211-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2434
  • Shipping Weight 0.48 lbs

Product Details

Glove cover features a Class 2, gunn cut pattern, inside seams, straight thumb with welt, nylon strap with buckle on back, 6 inch bell yellow cuff with cuff protector and cotton binding. Total length of glove, 14 inch. Size 10.

Technical Specs

  • Size 10
  • Item Gloves Cover Class 2
  • Length 14"
  • Material Nylon
  • Class 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list