GLOVES COTTON/POLY PVC DOTTED XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES COTTON/POLY PVC DOTTED XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2UUJ6
  • Mfr. Model # 2UUJ6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

String knit cotton/poly gloves. General purpose gloves, machine washable, heavy-weight and natural colour. Size: X-Large.

Technical Specs

  • Colour Natural White/Black Dots
  • Application General Maintenance, Material Handling, Assembly, Carrying,Repairing
  • Gauge 7
  • Item Glove
  • Material Cotton/Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list