Skip Content
GLOVES COTTON KNITWRIST 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES COTTON KNITWRIST 8OZ

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALGK8
  • Mfr. Model # K8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2415
  • Shipping Weight 0.12 lbs

Product Details

Gander brand 100%, 8 oz. cotton canvas gloves offer a light-duty protection in automotive plants, food industry and parts handling.

Technical Specs

  • Item 8 oz. Cotton, Knit Wrist
  • Application Hand Protection
  • Material Cotton
  • Colour Natural
  • Cuff Knit Wrist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list