Skip Content
GLOVES COTTON CANVAS KW LADIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES COTTON CANVAS KW LADIES

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON195L
  • Mfr. Model # 195L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application General Purpose
  • Item Cotton Canvas Ladies
  • Colour Natural
  • Material Cotton Canvas
  • Cuff Knit Wrist
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list