Skip Content
GLOVES CMRCL GRD 4X UTLT M/9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES CMRCL GRD 4X UTLT M/9

MATERIAL4X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG4U29-009
  • Mfr. Model # CG4U29-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Commercial grade utility glove - Material4X(R). Easy entry - wide-opening elastic cuff makes it easy to pull on and off. Durability - Material4X(R) reinforced finger tips and thumb for added durability.

Technical Specs

  • Size Medium
  • Colour Moss

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List